KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Continuous Hinge, 8 ft. L, 1-1/4 In. W

MONROE PMP| Zoro #: G2068866| Mfr #: CS24012596

$19.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 96"
Holes: Without
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068866 Mfr #: CS24012596
Door Leaf Height: 96"Holes: Without
Mounting: Full SurfaceHardware: Not included
Pin Dia.: 3/32"Frame Leaf Thickness: 0.040"
Frame Leaf Width: 1-1/4"Pin Material: 304 Stainless Steel
Material: Stainless SteelOverall Knuckle Height: 1/2"
Pin Type: RemovableRange of Motion: 270 Degrees
Item: Continuous HingeLigature Resistant: No
Frame Leaf Height: 96"Door Leaf Thickness: 0.040"
Door Leaf Width: 1-1/4"Holes per Leaf: 0
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type

Reviews