SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Continuous Hinge, 8 ft. L, 2 In. W

MONROE PMP| Zoro #: G0438094| Mfr #: CC24020096

$8.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range of Motion: 270 DegreesFrame Leaf Height: 96"Overall Knuckle Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438094 Mfr #: CC24020096
Range of Motion: 270 DegreesFrame Leaf Height: 96"
Overall Knuckle Height: 1/2"Frame Leaf Width: 2"
Door Leaf Height: 96"Door Leaf Thickness: 0.040"
Pin Type: RemovablePin Material: Steel
Hardware: Not includedPin Dia.: 3/32"
Holes: WithoutMounting: Full Surface
Material: SteelItem: Continuous Hinge
Holes per Leaf: 0Door Leaf Width: 2"
Ligature Resistant: NoOrientation: Non Handed
Frame Leaf Thickness: 0.040"Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Removable Pin Type

Reviews