KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Continuous Hinge, 8 ft. L, 3/4 In. W

MONROE PMP| Zoro #: G1625881| Mfr #: CA43507596

$6.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 96"
Holes: Without
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625881 Mfr #: CA43507596
Door Leaf Height: 96"Holes: Without
Mounting: Full SurfaceHardware: Not included
Pin Dia.: 3/32"Frame Leaf Thickness: 0.035"
Frame Leaf Width: 3/4"Pin Material: Aluminum
Material: AluminumOverall Knuckle Height: 1/4"
Pin Type: RemovableRange of Motion: 270 Degrees
Item: Continuous HingeLigature Resistant: No
Frame Leaf Height: 96"Door Leaf Thickness: 0.035"
Door Leaf Width: 3/4"Holes per Leaf: 0
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/4 In. Overall Knuckle Height, 96 In. Door Leaf Height, 96 In. Frame Leaf Height, 3/4 In. Door Leaf Width, 3/4 In. Frame Leaf Width, 0.035 In. Door Leaf Thickness, 0.035 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Aluminum Pin Material, Removable Pin Type, 3/4 In. Overall Width

Reviews