Folding Pull Handle, 300 Stainless Steel

MONROE PMP| Zoro #: G0443843| Mfr #: PH-0290

$28.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 2-3/4"
Material: 300 Stainless Steel
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443843 Mfr #: PH-0290
Vert. Mounting Hole Ctr. to Ctr.: 2-3/4"Material: 300 Stainless Steel
Color: naturalFinish: Natural
Screw Size: 10Mounting Hole Center to Center: 4-3/4"
Hardware: IncludedGrip Dia.: 9/16"
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 300 Stainless Steel, Finish Natural, Mounting Hole Center to Center 4-3/4 In., Vert. Mounting Hole Ctr. to Ctr. 2-3/4 In., Grip Dia. 9/16 In., Screw Size 10, Natural, Hardware Included

Reviews