Folding Pull Handle, 300 Stainless Steel

MONROE PMP| Zoro #: G2392993| Mfr #: PH-0296

$15.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-1/8"
Material: 300 Stainless Steel
Mounting Hole Center to Center: 4-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392993 Mfr #: PH-0296
Vert. Mounting Hole Ctr. to Ctr.: 1-1/8"Material: 300 Stainless Steel
Mounting Hole Center to Center: 4-3/16"Hardware: Not included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Color: naturalFinish: polished
Screw Size: 10Grip Dia.: 17/32"
Operating Temp.: -50 Degrees to 150 Degrees FCountry of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 300 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4-3/16 In., Vert. Mounting Hole Ctr. to Ctr. 1-1/8 In., Grip Dia. 17/32 In., Screw Size 10, Natural, Hardware Not Included, Operating Temp. -50 Degrees to 150 Degrees F

Reviews