Folding Pull Handle, 304 Stainless Steel

MONROE PMP| Zoro #: G1635821| Mfr #: PH-0297

$6.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"
Material: 304 Stainless steel
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635821 Mfr #: PH-0297
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"Material: 304 Stainless steel
Color: naturalFinish: Natural
Mounting Hole Center to Center: 3-1/2"Hardware: Not included
Grip Dia.: 1/4"Load Rated (Y/N): N
Mounting Type: Weld-OnCountry of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 3-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/8 In., Grip Dia. 1/4 In., Natural, Hardware Not Included

Reviews