Folding Pull Handle, 304 Stainless Steel

MONROE PMP| Zoro #: G2245022| Mfr #: PH-0298

$10.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rated (Y/N): N
Mounting Hole Center to Center: 3-3/8"
Item: Folding Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245022 Mfr #: PH-0298
Load Rated (Y/N): NMounting Hole Center to Center: 3-3/8"
Item: Folding Pull HandleMounting Type: Weld-On
Hardware: Not includedMaterial: 304 Stainless steel
Finish: NaturalGrip Dia.: 5/16"
Color: naturalVert. Mounting Hole Ctr. to Ctr.: 1-3/4"
Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 3-3/8 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/4 In., Grip Dia. 5/16 In., Natural, Hardware Not Included

Reviews