Folding Pull Handle, Polished Zinc

MONROE PMP| Zoro #: G1503607| Mfr #: PH-0279

$2.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Screw Size: 8
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503607 Mfr #: PH-0279
Material: steelScrew Size: 8
Hardware: IncludedLoad Rated (Y/N): N
Mounting Type: Clips/FastenersProjection: 2"
Color: SilverFinish: Polished Zinc
Handle Stop: 180 DegreesMounting Hole Center to Center: 5-3/4"
Grip Dia.: 9/16"Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 5-3/4 In., Projection 2 In., Grip Dia. 9/16 In., Screw Size 8, Silver, Handle Stop 180 Degrees , Hardware Included

Reviews