Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Folding Pull Handle, Polyethylene

MONROE PMP| Zoro #: G1380032| Mfr #: PH-0283

$3.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyethylene
Screw Size: 6
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380032 Mfr #: PH-0283
Material: PolyethyleneScrew Size: 6
Hardware: IncludedLoad Rated (Y/N): N
Mounting Type: Clips/FastenersProjection: 2-23/64"
Color: BlackFinish: Powder Coated
Handle Stop: 180 DegreesMounting Hole Center to Center: 4-1/8"
Grip Height: 5/8"Grip Dia.: 15/16"
Operating Temp.: 40 Degrees to 80 Degrees FCountry of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Polyethylene, Finish Powder Coated, Mounting Hole Center to Center 4-1/8 In., Projection 2-23/64 In., Grip Dia. 15/16 In., Screw Size 6, Black, Grip Height 5/8 In., Handle Stop 180 Degrees , Hardware Included, Operating Temp. 40 Degrees to 80 Degrees F

Reviews