Folding Pull Handle, Polyethylene

MONROE PMP| Zoro #: G1196772| Mfr #: PH-0284

$4.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyethylene
Screw Size: 6
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196772 Mfr #: PH-0284
Material: PolyethyleneScrew Size: 6
Hardware: IncludedLoad Rated (Y/N): N
Mounting Type: Clips/FastenersProjection: 2-13/16"
Color: BlackFinish: Powder Coated
Handle Stop: 180 DegreesMounting Hole Center to Center: 5-3/4"
Grip Height: 17/32"Grip Dia.: 15/16"
Operating Temp.: 40 Degrees to 80 Degrees FCountry of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Polyethylene, Finish Powder Coated, Mounting Hole Center to Center 5-3/4 In., Projection 2-13/16 In., Grip Dia. 15/16 In., Screw Size 6, Black, Grip Height 17/32 In., Handle Stop 180 Degrees , Hardware Included, Operating Temp. 40 Degrees to 80 Degrees F

Reviews