Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes

  • Zoro #: G3210121
  • Mfr #: PH-0286

$1.66

Details
  • Overall Width: 3.38"
  • Shape: Round
  • Material: Steel
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0286 Specifications

  • Zoro #: G3210121
  • Mfr #: PH-0286
Overall Width: 3.38" Shape: Round
Material: Steel Hardware: Not included
Finish: Polished Zinc Load Rated (Y/N): N
Color: Black Mounting Hole Center to Center: 1-3/16"
Overall Length: 3-25/64" Vert. Mounting Hole Ctr. to Ctr.: 1-3/4"
Item: Folding Pull Handle Mounting Type: Unthreaded Through Holes
Screw Size: #10 Grip Dia.: 5/16"
Country of Origin (subject to change): China

Description

Take a look at the features for Monroe Pmp Folding Pull Handle. Color: Black, Color: Black, Material: Steel.

Reviews of Monroe Pmp #PH-0286