THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Folding Pull Handle, Steel, 3-25/32 In. H

MONROE PMP| Zoro #: G1820305| Mfr #: PH-0287

$4.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 2-7/8"
Material: steel
Overall Length: 3-25/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820305 Mfr #: PH-0287
Vert. Mounting Hole Ctr. to Ctr.: 2-7/8"Material: steel
Overall Length: 3-25/64"Mounting Hole Center to Center: 3-25/32"
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesColor: Black
Finish: Polished ZincScrew Size: 10
Grip Dia.: 5/16"Overall Width: 2-57/64"
Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 3-25/32 In., Vert. Mounting Hole Ctr. to Ctr. 2-7/8 In., Grip Dia. 5/16 In., Screw Size 10, Overall Length 3-25/64 In., Overall Width 2-57/64 In., Black, Hardware Not Included

Reviews