Folding Pull Handle, Steel, 6-1/2 In. H

MONROE PMP| Zoro #: G0560892| Mfr #: PH-0294

$11.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-3/32"
Material: steel
Mounting Hole Center to Center: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560892 Mfr #: PH-0294
Vert. Mounting Hole Ctr. to Ctr.: 1-3/32"Material: steel
Mounting Hole Center to Center: 6-1/2"Hardware: Not included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Color: BlackFinish: Polished Zinc
Screw Size: 10Grip Dia.: 17/32"
Operating Temp.: -50 Degrees to 150 Degrees FCountry of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 6-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/32 In., Grip Dia. 17/32 In., Screw Size 10, Black, Hardware Not Included, Operating Temp. -50 Degrees to 150 Degrees F

Reviews