Folding Pull Handle, Weld-On, Steel

MONROE PMP| Zoro #: G2178635| Mfr #: PH-0300

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 2-7/8"
Material: steel
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178635 Mfr #: PH-0300
Vert. Mounting Hole Ctr. to Ctr.: 2-7/8"Material: steel
Color: naturalFinish: Natural
Mounting Hole Center to Center: 3-3/8"Grip Height: 61/64"
Grip Dia.: 5/8"Load Rated (Y/N): N
Hardware: Not includedMounting Type: Weld-On
Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material Steel, Finish Natural, Mounting Hole Center to Center 3-3/8 In., Vert. Mounting Hole Ctr. to Ctr. 2-7/8 In., Grip Dia. 5/8 In., Natural, Grip Height 61/64 In., Hardware Not Included

Reviews