Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Folding Pull Handle, Yes, Steel

MONROE PMP| Zoro #: G2231756| Mfr #: PH-0312

$37.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 2-23/64"
Mounting Hole Center to Center: 7-29/64"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231756 Mfr #: PH-0312
Vert. Mounting Hole Ctr. to Ctr.: 2-23/64"Mounting Hole Center to Center: 7-29/64"
Hardware: Not includedLoad Rated (Y/N): Y
Material: steelMounting Type: Unthreaded Through Holes
Load Capacity: 440 lb.Color: Silver
Finish: Polished ZincScrew Size: 10
Grip Dia.: 51/64"Operating Temp.: -4 Degrees to 140 Degrees F
Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 7-29/64 In., Vert. Mounting Hole Ctr. to Ctr. 2-23/64 In., Grip Dia. 51/64 In., Screw Size 10, Load Capacity 440 lb., Silver, Hardware Not Included, Operating Temp. -4 Degrees to 140 Degrees F

Reviews