Folding Pull Handle, Yes, Steel

MONROE PMP| Zoro #: G0692964| Mfr #: PH-0313

$3.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 2"
Mounting Hole Center to Center: 2-11/16"
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692964 Mfr #: PH-0313
Vert. Mounting Hole Ctr. to Ctr.: 2"Mounting Hole Center to Center: 2-11/16"
Hardware: IncludedLoad Rated (Y/N): Y
Material: steelMounting Type: Unthreaded Through Holes
Load Capacity: 100 lb.Color: Silver
Finish: Polished ZincScrew Size: 6
Grip Dia.: 1/4"Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 2-11/16 In., Vert. Mounting Hole Ctr. to Ctr. 2 In., Grip Dia. 1/4 In., Screw Size 6, Load Capacity 100 lb., Silver, Hardware Included

Reviews