BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Folding Pull Handle, Yes, Steel

MONROE PMP| Zoro #: G1300004| Mfr #: PH-0314

$3.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 10
Mounting Hole Center to Center: 3-5/8"
Grip Dia.: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300004 Mfr #: PH-0314
Screw Size: 10Mounting Hole Center to Center: 3-5/8"
Grip Dia.: 11/32"Item: Folding Pull Handle
Hardware: IncludedLoad Capacity: 150 lb.
Vert. Mounting Hole Ctr. to Ctr.: 2-15/16"Load Rated (Y/N): Y
Mounting Type: Unthreaded Through HolesMaterial: steel
Finish: Polished ZincColor: Silver
Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 3-5/8 In., Vert. Mounting Hole Ctr. to Ctr. 2-15/16 In., Grip Dia. 11/32 In., Screw Size 10, Load Capacity 150 lb., Silver, Hardware Included

Reviews