Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Folding Pull Handle, Yes, Steel

MONROE PMP| Zoro #: G0633254| Mfr #: PH-0315

$10.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 3"
Mounting Hole Center to Center: 4-1/16"
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633254 Mfr #: PH-0315
Vert. Mounting Hole Ctr. to Ctr.: 3"Mounting Hole Center to Center: 4-1/16"
Hardware: IncludedLoad Rated (Y/N): Y
Material: steelMounting Type: Unthreaded Through Holes
Load Capacity: 175 lb.Color: Silver
Finish: Polished ZincScrew Size: 10
Grip Dia.: 3/8"Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 4-1/16 In., Vert. Mounting Hole Ctr. to Ctr. 3 In., Grip Dia. 3/8 In., Screw Size 10, Load Capacity 175 lb., Silver, Hardware Included

Reviews