Monroe Pmp
Load Rated Folding Pull Handle, Natural, Unth. Through Holes
Mfr # PH-0320
Zoro # G1285191
$62.90
10% off
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Silver
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Mounting Hole Center to Center 6 in
Explore More Products
- MONROE PMP Pull Handle, Natural, 7 In. H, Natural, Threaded Holes PH-0130
- MONROE PMP Pull Handle, Yes, Weld-On, Stainless Steel, Natural, Weld-On PH-0198
- MONROE PMP Pull Handle, 4-13/32 In. H, Powder Coated, Threaded Holes MA-C763-020
- MONROE PMP Offset Pull Handle, Stainless Steel, Polished, Threaded Holes PH-0264
- MONROE PMP Load Rated Fold Pull Handle, Steel, Polished Zinc, Unthr. Holes PH-0317
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes PH-0286
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Powder Coated, Threaded Holes PH-0157
- MONROE PMP Pull Handle, Powder Coated, Powder Coated, Threaded Holes PH-0117
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes PH-0315
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Antique Brass Baroque Kingsport Cabinet Pull 1018-AB
- RICHELIEU HARDWARE Sheffield 7 9/16 in (192 mm) Center-to-Center Matte Black Traditional Cabinet Pull BP9466192900
- Monroe Pmp Cabinet Handles & Pulls