LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Load Rated Folding Pull Handle, Steel

MONROE PMP| Zoro #: G2325251| Mfr #: PH-0317

$22.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 4-1/2"
Material: steel
Mounting Hole Center to Center: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325251 Mfr #: PH-0317
Vert. Mounting Hole Ctr. to Ctr.: 4-1/2"Material: steel
Mounting Hole Center to Center: 6"Hardware: Not included
Load Rated (Y/N): YCutout Width: 4-25/32"
Plate Thickness: 3/64"Cutout Height: 3-9/32"
Load Capacity: 176 lb.Color: Silver
Finish: Polished ZincScrew Size: #10
Grip Dia.: 19/32"Operating Temp.: -4 Degrees to 140 Degrees F
Mounting Type: Unthreaded Through HolesCountry of Origin (subject to change): China

Description

Load Rated Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Cutout Height 3-9/32 In., Cutout Width 4-25/32 In., Mounting Hole Center to Center 6 In., Vert. Mounting Hole Ctr. to Ctr. 4-1/2 In., Plate Thickness 3/64 In., Screw Size #10, Grip Dia. 19/32 In., Silver, Load Capacity 176 lb., Hardware Not Included, Operating Temp. -4 Degrees to 140 Degrees F

Reviews