STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Load Rated Folding Pull Handle, Steel

MONROE PMP| Zoro #: G1684523| Mfr #: PH-0318

$37.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 5"
Material: steel
Mounting Hole Center to Center: 7-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684523 Mfr #: PH-0318
Vert. Mounting Hole Ctr. to Ctr.: 5"Material: steel
Mounting Hole Center to Center: 7-1/8"Hardware: Not included
Load Rated (Y/N): YCutout Width: 5-3/4"
Plate Thickness: 1/16"Cutout Height: 3-5/8"
Load Capacity: 495 lb.Color: Silver
Finish: Polished ZincScrew Size: #10
Grip Dia.: 51/64"Operating Temp.: -4 Degrees to 140 Degrees F
Mounting Type: Unthreaded Through HolesCountry of Origin (subject to change): China

Description

Load Rated Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Cutout Height 3-5/8 In., Cutout Width 5-3/4 In., Mounting Hole Center to Center 7-1/8 In., Vert. Mounting Hole Ctr. to Ctr. 5 In., Plate Thickness 1/16 In., Screw Size #10, Grip Dia. 51/64 In., Silver, Load Capacity 495 lb., Hardware Not Included, Operating Temp. -4 Degrees to 140 Degrees F

Reviews