Magnetic Catch, Pull-to-Open, Aluminum

MONROE PMP| Zoro #: G0854086| Mfr #: 4FCX7

$1.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force: 6 lb.
Catch/Latch Depth: 7/16"
Catch/Latch Opening Action: Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854086 Mfr #: 4FCX7
Pull Force: 6 lb.Catch/Latch Depth: 7/16"
Catch/Latch Opening Action: PullAdjustable: NO
Catch/Latch Type: MagneticCatch/Latch Height: 1-1/8"
Locking/Nonlocking: Non-lockingCatch/Latch Material: Aluminum
Catch/Latch Width: 13/16"Catch/Latch Finish: Aluminum
Country of Origin (subject to change): China

Description

Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Aluminum, Catch/Latch Finish Aluminum, Catch/Latch Height 1-1/8 In., Catch/Latch Width 13/16 In., Catch/Latch Depth 7/16 In., Pull Force 6 lb.

Reviews