Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Offset Pull Handle, 303 Stainless Steel

MONROE PMP| Zoro #: G0575023| Mfr #: PH-0264

$11.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless Steel
Screw Size: 10-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575023 Mfr #: PH-0264
Material: 303 Stainless SteelScrew Size: 10-32
Hardware: IncludedDegree Offset: 30 Degrees
Load Rated (Y/N): NThread Depth: 5/16"
Mounting Type: Threaded HolesProjection: 1-1/2"
Color: naturalFinish: polished
Mounting Hole Center to Center: 6"Grip Dia.: 5/16"
Country of Origin (subject to change): China

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 6 In., Projection 1-1/2 In., Grip Dia. 5/16 In., Screw Size 10-32, Thread Depth 5/16 In., Degree Offset 30 Degrees , Natural, Hardware Included

Reviews