Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Offset Pull Handle, 303 Stainless Steel

MONROE PMP| Zoro #: G1694752| Mfr #: PH-0267

$42.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 3-1/2"Thread Depth: 3/4"Mounting Type: Threaded Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694752 Mfr #: PH-0267
Projection: 3-1/2"Thread Depth: 3/4"
Mounting Type: Threaded HolesMaterial: 303 Stainless Steel
Item: Offset Pull HandleMounting Hole Center to Center: 8"
Screw Size: 1/4-20Load Rated (Y/N): N
Hardware: IncludedFinish: Natural
Color: naturalGrip Dia.: 1"
Country of Origin (subject to change): China

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Natural, Mounting Hole Center to Center 8 In., Projection 3-1/2 In., Grip Dia. 1 In., Screw Size 1/4-20, Thread Depth 3/4 In., Natural, Hardware Included

Reviews