Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Offset Pull Handle, Aluminum, Matte, Threaded Holes

  • Zoro #: G0971153
  • Mfr #: PH-0259

$7.84

Details
  • Shape: Round
  • Material: Aluminum
  • Hardware: Included
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0259 Specifications

  • Zoro #: G0971153
  • Mfr #: PH-0259
Shape: Round Material: Aluminum
Hardware: Included Load Rated (Y/N): N
Finish: Dull Color: Silver
Mounting Hole Center to Center: 3" Includes: Hardwares
Item: Offset Pull Handle Thread Depth: 0.31"
Mounting Type: Threaded Holes Outer Mounting Hole Ctr. to Ctr.: 3"
Projection: 1-1/2" Screw Size: 8-32
Grip Dia.: 5/16" Country of Origin (subject to change): China

Description

Take a look at the features for Monroe Pmp Offset Pull Handle. Color: Silver, Color: Silver, Material: Aluminum.

Reviews of Monroe Pmp #PH-0259