Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Offset Pull Handle, Aluminum, Matte, Threaded Holes

  • Zoro #: G2583752
  • Mfr #: PH-0260

$8.47

Details
  • Degree Offset: 30 Degrees
  • Screw Size: 8-32
  • Shape: Round
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0260 Specifications

  • Zoro #: G2583752
  • Mfr #: PH-0260
Degree Offset: 30 Degrees Screw Size: 8-32
Shape: Round Color: Silver
Projection: 1-1/2" Includes: Hardwares
Load Rated (Y/N): N Finish: Dull
Material: Aluminum Mounting Hole Center to Center: 4"
Grip Dia.: 5/16" Hardware: Included
Thread Depth: 5/16" Item: Offset Pull Handle
Mounting Type: Threaded Holes Country of Origin (subject to change): China

Description

Monroe Pmp Offset Pull Handle include characteristics like: Color: Silver, Color: Silver, Material: Aluminum.

Reviews of Monroe Pmp #PH-0260