KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Pull Handle, Aluminum

MONROE PMP| Zoro #: G2245354| Mfr #: PH-0261

$9.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 6"
Item: Offset Pull Handle
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245354 Mfr #: PH-0261
Mounting Hole Center to Center: 6"Item: Offset Pull Handle
Material: aluminumMounting Type: Threaded Holes
Grip Dia.: 5/16"Load Rated (Y/N): N
Thread Depth: 5/16"Hardware: Included
Screw Size: 8-32Projection: 1-1/2"
Degree Offset: 30 DegreesFinish: matte
Color: SilverCountry of Origin (subject to change): China

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 6 In., Projection 1-1/2 In., Grip Dia. 5/16 In., Screw Size 8-32, Thread Depth 5/16 In., Degree Offset 30 Degrees , Silver, Hardware Included

Reviews