Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Offset Pull Handle, Aluminum, Matte, Threaded Holes

  • Zoro #: G2607096
  • Mfr #: PH-0265

$34.79

Details
  • Screw Size: 1/4-20
  • Thread Depth: 3/4"
  • Includes: Hardwares
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0265 Specifications

  • Zoro #: G2607096
  • Mfr #: PH-0265
Screw Size: 1/4-20 Thread Depth: 3/4"
Includes: Hardwares Load Rated (Y/N): N
Mounting Hole Center to Center: 8" Projection: 3-1/2"
Hardware: Included Material: Aluminum
Item: Offset Pull Handle Shape: Round
Mounting Type: Threaded Holes Grip Dia.: 1"
Finish: Dull Color: Silver
Country of Origin (subject to change): China

Description

Here are some important details for Monroe Pmp Offset Pull Handle. Color: Silver, Color: Silver, Material: Aluminum.

Reviews of Monroe Pmp #PH-0265