STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Offset Pull Handle, Threaded Holes, Zinc

MONROE PMP| Zoro #: G1505734| Mfr #: PH-0269

$17.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Zinc
Screw Size: 1/4-20
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505734 Mfr #: PH-0269
Material: ZincScrew Size: 1/4-20
Hardware: Not includedDegree Offset: 45 Degrees
Load Rated (Y/N): NThread Depth: 11/16"
Mounting Type: Threaded HolesProjection: 1-31/64"
Color: SilverFinish: Polished chrome
Mounting Hole Center to Center: 5"Grip Height: 41/64"
Grip Dia.: 1/4"Country of Origin (subject to change): China

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Polished Chrome, Mounting Hole Center to Center 5 In., Projection 1-31/64 In., Grip Dia. 1/4 In., Screw Size 1/4-20, Thread Depth 11/16 In., Degree Offset 45 Degrees , Silver, Grip Height 41/64 In., Hardware Not Included

Reviews