Pull Handle, 304 Stainless Steel, 4 In. H

MONROE PMP| Zoro #: G0764136| Mfr #: AN-0753

$12.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764136 Mfr #: AN-0753
Material: 304 Stainless steelScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 3/4"Mounting Type: Threaded Holes
Projection: 1-1/4"Color: natural
Finish: NaturalMounting Hole Center to Center: 4"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 4 In., Projection 1-1/4 In., Grip Dia. 5/16 In., Screw Size 8-32, Thread Depth 3/4 In., Natural, Hardware Included

Reviews