Pull Handle, 304 Stainless Steel, 4 In. H

MONROE PMP| Zoro #: G1046543| Mfr #: PH-0140

$12.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Screw Size: 10-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046543 Mfr #: PH-0140
Material: 304 Stainless steelScrew Size: 10-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 1/4"Mounting Type: Threaded Holes
Projection: 1-1/2"Color: natural
Finish: polishedMounting Hole Center to Center: 4"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4 In., Projection 1-1/2 In., Grip Dia. 5/16 In., Screw Size 10-32, Thread Depth 1/4 In., Natural, Hardware Included

Reviews