Pull Handle, 304 Stainless Steel, 6 In. H

MONROE PMP| Zoro #: G1382236| Mfr #: PH-0135

$39.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: natural
Screw Size: 1/4-20
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382236 Mfr #: PH-0135
Color: naturalScrew Size: 1/4-20
Hardware: IncludedFinish: Natural
Thread Depth: 5/8"Projection: 2-5/8"
Grip Dia.: 3/4"Item: Pull Handle
Mounting Type: Threaded HolesMaterial: 304 Stainless steel
Load Rated (Y/N): NMounting Hole Center to Center: 6"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 6 In., Projection 2-5/8 In., Grip Dia. 3/4 In., Screw Size 1/4-20, Thread Depth 5/8 In., Natural, Hardware Included

Reviews