THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pull Handle, 304 Stainless Steel, 8 In. H

MONROE PMP| Zoro #: G0670957| Mfr #: PH-0136

$65.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Screw Size: 1/4-20
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670957 Mfr #: PH-0136
Material: 304 Stainless steelScrew Size: 1/4-20
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 3/4"Mounting Type: Threaded Holes
Projection: 3-1/2"Color: natural
Finish: NaturalMounting Hole Center to Center: 8"
Grip Dia.: 1"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 8 In., Projection 3-1/2 In., Grip Dia. 1 In., Screw Size 1/4-20, Thread Depth 3/4 In., Natural, Hardware Included

Reviews