Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pull Handle, SS, Natural, Natural, Threaded Holes

  • Zoro #: G0523074
  • Mfr #: PH-0133

$12.97

  • Mounting Type: Threaded Holes
  • Finish: Natural
  • Projection: 1-5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Monroe Pmp #PH-0133 Specifications

  • Zoro #: G0523074
  • Mfr #: PH-0133
Mounting Type: Threaded Holes Finish: Natural
Projection: 1-5/16" Screw Size: 8-32
Hardware: Included Thread Depth: 1/2"
Load Rated (Y/N): N Grip Dia.: 5/16"
Color: natural Material: 304 Stainless steel
Mounting Hole Center to Center: 120mm Item: Pull Handle
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Monroe Pmp Pull Handle. Color: natural, Color: natural, Material: 304 Stainless steel.

Reviews of Monroe Pmp #PH-0133