BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pull Handle, Aluminum, 4 In. H

MONROE PMP| Zoro #: G0586433| Mfr #: PH-0116

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586433 Mfr #: PH-0116
Material: AluminumScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 1/2"Mounting Type: Threaded Holes
Projection: 1-5/16"Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 4"
Grip Dia.: 5/16"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4 In., Projection 1-5/16 In., Grip Dia. 5/16 In., Screw Size 8-32, Thread Depth 1/2 In., Black, Hardware Included

Reviews