LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pull Handle, Aluminum, 4 In. H

MONROE PMP| Zoro #: G1973526| Mfr #: PH-0150

$4.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Item: Pull Handle
Screw Size: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973526 Mfr #: PH-0150
Material: AluminumItem: Pull Handle
Screw Size: 10-32Hardware: Included
Load Rated (Y/N): NThread Depth: 9/16"
Mounting Type: Threaded HolesProjection: 1-1/2"
Color: SilverFinish: matte
Mounting Hole Center to Center: 4"Grip Height: 5/8"
Grip Dia.: 9/32"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 4 In., Projection 1-1/2 In., Grip Dia. 9/32 In., Screw Size 10-32, Thread Depth 9/16 In., Silver, Grip Height 5/8 In., Hardware Included

Reviews