Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pull Handle, Aluminum, 4 In. H

MONROE PMP| Zoro #: G1676893| Mfr #: PH-0155

$8.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 10-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676893 Mfr #: PH-0155
Material: AluminumScrew Size: 10-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 9/16"Mounting Type: Threaded Holes
Projection: 1-1/2"Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 4"
Grip Height: 5/8"Grip Dia.: 9/32"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4 In., Projection 1-1/2 In., Grip Dia. 9/32 In., Screw Size 10-32, Thread Depth 9/16 In., Black, Grip Height 5/8 In., Hardware Included

Reviews