Pull Handle, Aluminum, 4 In. H

MONROE PMP| Zoro #: G1005654| Mfr #: PH-0180

$5.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 10-24
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005654 Mfr #: PH-0180
Material: AluminumScrew Size: 10-24
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 3/8"Mounting Type: Threaded Holes
Projection: 1-1/64"Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 4"
Grip Height: 5/8"Grip Dia.: 9/64"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4 In., Projection 1-1/64 In., Grip Dia. 9/64 In., Screw Size 10-24, Thread Depth 3/8 In., Black, Grip Height 5/8 In., Hardware Included

Reviews