Pull Handle, Aluminum, 5/16 In. Dia

MONROE PMP| Zoro #: G2353285| Mfr #: PH-0234

$2.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: #8
Mounting Hole Center to Center: 3-17/32"
Item: Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353285 Mfr #: PH-0234
Screw Size: #8Mounting Hole Center to Center: 3-17/32"
Item: Pull HandleHardware: Included
Grip Dia.: 5/16"Vert. Mounting Hole Ctr. to Ctr.: 9/16"
Load Rated (Y/N): NColor: Gold
Mounting Type: Unthreaded Through HolesProjection: 1-1/16"
Grip Height: 3/8"Material: Aluminum
Finish: Bright BrassCountry of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Aluminum, Finish Bright Brass, Mounting Hole Center to Center 3-17/32 In., Vert. Mounting Hole Ctr. to Ctr. 9/16 In., Projection 1-1/16 In., Grip Dia. 5/16 In., Screw Size #8, Gold, Grip Height 3/8 In., Hardware Included

Reviews