Monroe Pmp
Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes
Mfr # PH-0106
Zoro # G2377767
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Anodized
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 2 3/8 in
- Outer Mounting Hole Ctr. to Ctr. 6"
Explore More Products
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes PH-0103
- MONROE PMP Load Rated Fold Pull Handle, Steel, Polished Zinc, Unthr. Holes PH-0317
- MONROE PMP Pull Handle, Natural, 1-1/32 In. H, Unthr. Through Holes PH-0245
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes PH-0203
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes PH-0322
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes PH-0180
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes AN-0755
- MONROE PMP Folding Pull Handle, Polished Zinc, Unth. Through Holes PH-0293
- MONROE PMP Pull Handle, 9 In. H, Threaded Holes PH-0159
- AMEROCK BP55278ORB-5PACK Pack of 5 6-5/16" (160 mm) CTC Blackrock Cab Pull ORB BP55278ORB-5PACK
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes PH-0144
- Monroe Pmp Cabinet Handles & Pulls