Pull Handle, Aluminum, 6 In. H

MONROE PMP| Zoro #: G1066335| Mfr #: PH-0153

$5.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 10-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066335 Mfr #: PH-0153
Material: AluminumScrew Size: 10-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 9/16"Mounting Type: Threaded Holes
Projection: 1-3/4"Color: Silver
Finish: matteMounting Hole Center to Center: 6"
Grip Height: 5/8"Grip Dia.: 9/32"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 6 In., Projection 1-3/4 In., Grip Dia. 9/32 In., Screw Size 10-32, Thread Depth 9/16 In., Silver, Grip Height 5/8 In., Hardware Included

Reviews