Pull Handle, Aluminum, 6 In. H

MONROE PMP| Zoro #: G0789056| Mfr #: PH-0172

$10.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: aluminum
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789056 Mfr #: PH-0172
Material: aluminumScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 7/16"Mounting Type: Threaded Holes
Projection: 1-1/2"Color: Silver
Finish: matteMounting Hole Center to Center: 6"
Grip Height: 1/2"Grip Dia.: 1/4"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 6 In., Projection 1-1/2 In., Grip Dia. 1/4 In., Screw Size 8-32, Thread Depth 7/16 In., Silver, Grip Height 1/2 In., Hardware Included

Reviews