LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pull Handle, Aluminum, 6 In. H

MONROE PMP| Zoro #: G0485502| Mfr #: PH-0176

$13.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Size: 8-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485502 Mfr #: PH-0176
Material: AluminumScrew Size: 8-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 7/16"Mounting Type: Threaded Holes
Projection: 1-1/2"Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 6"
Grip Height: 1/2"Grip Dia.: 1/4"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 6 In., Projection 1-1/2 In., Grip Dia. 1/4 In., Screw Size 8-32, Thread Depth 7/16 In., Black, Grip Height 1/2 In., Hardware Included

Reviews