Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes

  • Zoro #: G0634952
  • Mfr #: PH-0212

$7.16

Details
  • Mounting Type: Unthreaded Through Holes
  • Inner Mounting Hole Ctr. to Ctr.: 10-1/8"
  • Color: Silver
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monroe Pmp #PH-0212 Specifications

  • Zoro #: G0634952
  • Mfr #: PH-0212
Mounting Type: Unthreaded Through Holes Inner Mounting Hole Ctr. to Ctr.: 10-1/8"
Color: Silver Hardware: Not included
Outer Mounting Hole Ctr. to Ctr.: 12.13" Mounting Hole Center to Center: 12-1/8"
Item: Pull Handle Projection: 2"
Screw Size: 1/4" Shape: Round
Material: Aluminum Load Rated (Y/N): N
Grip Dia.: 1/2" Finish: Dull
Country of Origin (subject to change): China

Description

Here are some important details for Monroe Pmp Pull Handle. Color: Silver, Color: Silver, Material: Aluminum.

Reviews of Monroe Pmp #PH-0212