Pull Handle, Cast Brass, Polished

MONROE PMP| Zoro #: G2134824| Mfr #: PH-0236

$10.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 19/32"
Material: Cast Brass
Mounting Hole Center to Center: 4-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134824 Mfr #: PH-0236
Vert. Mounting Hole Ctr. to Ctr.: 19/32"Material: Cast Brass
Mounting Hole Center to Center: 4-15/16"Hardware: Included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Projection: 1-1/16"Color: Gold
Finish: polishedScrew Size: #8
Grip Height: 21/64"Grip Dia.: 19/64"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Cast Brass, Finish Polished, Mounting Hole Center to Center 4-15/16 In., Vert. Mounting Hole Ctr. to Ctr. 19/32 In., Projection 1-1/16 In., Grip Dia. 19/64 In., Screw Size #8, Gold, Grip Height 21/64 In., Hardware Included

Reviews