BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pull Handle, Natural, 1-1/32 In. H

MONROE PMP| Zoro #: G0608063| Mfr #: PH-0245

$52.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-1/32"
Material: 304 Stainless steel
Mounting Hole Center to Center: 1-1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608063 Mfr #: PH-0245
Vert. Mounting Hole Ctr. to Ctr.: 1-1/32"Material: 304 Stainless steel
Mounting Hole Center to Center: 1-1/32"Hardware: Included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Inner Mounting Hole Ctr. to Ctr.: 4-19/32"Projection: 2-1/4"
Color: naturalFinish: Natural
Screw Size: #8Grip Height: 23/32"
Grip Dia.: 3/4"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 1-1/32 In., Inner Mounting Hole Ctr. to Ctr. 4-19/32 In., Vert. Mounting Hole Ctr. to Ctr. 1-1/32 In., Projection 2-1/4 In., Grip Dia. 3/4 In., Screw Size #8, Natural, Grip Height 23/32 In., Hardware Included

Reviews