Pull Handle, Natural, 2 In. H

MONROE PMP| Zoro #: G0905073| Mfr #: PH-0125

$7.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless Steel
Screw Size: 4-40
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905073 Mfr #: PH-0125
Material: 303 Stainless SteelScrew Size: 4-40
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 1/4"Mounting Type: Threaded Holes
Projection: 1"Color: natural
Finish: NaturalMounting Hole Center to Center: 2"
Grip Dia.: 5/32"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Natural, Mounting Hole Center to Center 2 In., Projection 1 In., Grip Dia. 5/32 In., Screw Size 4-40, Thread Depth 1/4 In., Natural, Hardware Included

Reviews