Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pull Handle, Natural, 5-3/4 In. H

MONROE PMP| Zoro #: G1012837| Mfr #: PH-0248

$7.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 1/4"
Mounting Hole Center to Center: 5-3/4"
Item: Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012837 Mfr #: PH-0248
Screw Size: 1/4"Mounting Hole Center to Center: 5-3/4"
Item: Pull HandleHardware: Not included
Grip Dia.: 1/4"Load Rated (Y/N): N
Color: naturalMounting Type: Unthreaded Through Holes
Projection: 1-1/4"Grip Height: 7/8"
Material: 304 Stainless steelFinish: Natural
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 5-3/4 In., Projection 1-1/4 In., Grip Dia. 1/4 In., Screw Size 1/4 In., Natural, Grip Height 7/8 In., Hardware Not Included

Reviews