Pull Handle, Natural, 5 In. H

MONROE PMP| Zoro #: G2043431| Mfr #: PH-0128

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless Steel
Screw Size: 6-32
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043431 Mfr #: PH-0128
Material: 303 Stainless SteelScrew Size: 6-32
Hardware: IncludedLoad Rated (Y/N): N
Thread Depth: 3/8"Mounting Type: Threaded Holes
Projection: 4"Color: natural
Finish: NaturalMounting Hole Center to Center: 5"
Grip Dia.: 1/4"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Natural, Mounting Hole Center to Center 5 In., Projection 4 In., Grip Dia. 1/4 In., Screw Size 6-32, Thread Depth 3/8 In., Natural, Hardware Included

Reviews