Monroe Pmp
Pull Handle, Natural, 6 In. H, Natural, Threaded Studs
Mfr # PH-0187
Zoro # G1235613
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Material 303 Stainless Steel
- Mounting Type Threaded Studs
- Projection 1 3/16 in
- Outer Mounting Hole Ctr. to Ctr. 6"
Explore More Products
- MONROE PMP Pull Handle, 2 In. H, Threaded Holes PH-0173
- MONROE PMP Folding Pull Handle, Polyethylene, Clips/Fasteners PH-0283
- MONROE PMP Folding Pull Handle, Natural, Natural, Unthr. Through Holes PH-0319
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes PH-0106
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes PH-0260
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes PH-0177
- MONROE PMP Pull Handle, Natural, 4-1/4 In. H, Natural, Threaded Studs PH-0186
- MONROE PMP Pull Handle, 304 Stainless Steel, 9 In. H PH-0162
- MONROE PMP Pull Handle, 3-1/2 In. H, Powder Coated, Threaded Holes PH-0115
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Chrome Contemporary Edge Pull BP9696128140
- MNG 224mm Pull, Laguna, Satin Nickel 21728
- Monroe Pmp Cabinet Handles & Pulls